Shop CONDOR

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479V88

  • Mfr # 479V88
  • Zoro # G5853589

product price: 
$
7.29
/ea

Key Features

Header
Danger
Legend
This Enclosure Contains High Voltage Electrical Equipment And Must Not Be Entered Except By Permission
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
479V88
Zoro #
G5853589
UPC #
00194484239824
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
This Enclosure Contains High Voltage Electrical Equipment And Must Not Be Entered Except By Permission
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Legend Style
Symbol and Text
Sign Legend Color
Black, Yellow
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black, Yellow
Graffiti Resistant
No
Sign Legend Background Color
White
Number of Printed Sides
1
Corrosion Resistant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Sign Legend
This Enclosure Contains High Voltage Electrical Equipment And Must Not Be Entered Except By Permission.
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Sign Header Background Color
Red
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Glow In The Dark
No
Includes Mounting Hardware
No
Metal Detectable
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Enclosure Contains High Voltage Electrical Equipment And Must Not Be Entered Except By Permission., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.