Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479W15

  • Mfr # 479W15

  • Zoro # G5899448


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
___ Volts Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479W15
Zoro #
G5899448
UPC #
00194484240080
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
___ Volts Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Write on Surface
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Legend
___ Volts Authorized Personnel Only
Sign Legend Style
Text
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Chemical Resistant
No
Sign Format
Traditional OSHA
Sign Header
Danger
Mirror Print
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend ___ Volts Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.