Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 480J95

  • Mfr # 480J95

  • Zoro # G5777639


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
THIS WAY OUT
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480J95
Zoro #
G5777639
UPC #
00194484242916
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
THIS WAY OUT
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Sign Legend Color
Black, White
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Legend Text Color
Black, White
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Sign Legend Background Color
Black, White
Legend Pictogram Description
This Way Out (Arrow)
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Anti-Slip Surface
No
Chemical Resistant
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Sign Legend
This Way Out (Arrow)
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Sign Header
No Header
Number of Printed Sides
1
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Way Out (Arrow), Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.