Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 480K47
- Mfr # 480K47
- Zoro # G5795653
product price:Â
$
7.29
/ea
Key Features
Header
No Header
Legend
ENTRANCE
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480K47
- Zoro #
- G5795653
- UPC #
- 00194484243388
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.004 in
- Depth
- 1/250 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Entrance (Arrow), Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.