Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 480N64

  • Mfr # 480N64

  • Zoro # G5890558


product price: $7.29
/ea

Key Features

Header
Notice
Legend
NO ENTRY UNLESS AUTHORIZED
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480N64
Zoro #
G5890558
UPC #
00194484245788
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
NO ENTRY UNLESS AUTHORIZED
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Material Properties
Flexible
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Header
Notice
Mirror Print
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Header Background Color
Blue
Glow In The Dark
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Legend Pictogram Description
No Entry
Anti-Slip Surface
No
Sign Header Style
Text
Legend Pictogram ID
PADM-50
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Adhesive Type
Acrylic
Sign Legend
No Entry Unless Authorized
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Entry Unless Authorized, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.