Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 485G31

  • Zoro # G6304118


product price: $7.29
/ea

Key Features

Sign Material
Vinyl
Legend
MUSTER POINT
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485G31
Zoro #
G6304118
UPC #
00194484273019
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
MUSTER POINT
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Material Properties
Flexible
Glow In The Dark
No
Sign Header
No Header
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Write on Surface
No
Mirror Print
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Legend Pictogram Description
Assembly Point
Legend Pictogram ID
PADM-34
Adhesive Type
Acrylic
State Specific Sign
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend Background Color
Green
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Legend
Muster Point
ANSI 969 Compliant
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Application
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Muster Point, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.