Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 485K83

  • Mfr # 485K83

  • Zoro # G6311142


product price:  $7.19
/ea

Key Features

Header
Caution
Legend
WATCH OUT FOR TRUCKS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485K83
Zoro #
G6311142
UPC #
00194484276379
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
WATCH OUT FOR TRUCKS
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Text Color
Black
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Chemical Resistant
No
Material Properties
Flexible
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Corrosion Resistant
No
Sign Header Background Color
Black
Number of Printed Sides
1
Sign Header Text Color
Yellow
Sign Legend
Watch Out For Trucks
Metal Detectable
No
State Specific Sign
No
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Out For Trucks, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.