Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 485K89

  • Mfr # 485K89

  • Zoro # G6298877


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
WATCH OUT FOR TRUCKS. ACCIDENT MAY CAUSE INJURY.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485K89
Zoro #
G6298877
UPC #
00194484276430
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
WATCH OUT FOR TRUCKS. ACCIDENT MAY CAUSE INJURY.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Header Background Color
Yellow
ANSI Compliant
Yes
Sign Legend Text Color
Black, Yellow
Sign Header Text Color
Black
Includes Mounting Hardware
No
Corrosion Resistant
No
Glow In The Dark
No
Sign Header Style
Symbol and Text
Sign Header Background Color
Yellow
Maximum Service Temperature
176 Degrees F
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Protective Coating
No Protective Coating
Sign Legend
Watch Out For Trucks. Accident May Cause Injury.
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Material Properties
Flexible
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Mirror Print
No
Graffiti Resistant
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Number of Printed Sides
1
State Specific Sign
No
Metal Detectable
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Out For Trucks. Accident May Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.