Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 485K95

  • Mfr # 485K95

  • Zoro # G6306452


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
SUDDEN STOPS OR TURNS MAY CAUSE LOADS TO SHIFT OR FALL
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485K95
Zoro #
G6306452
UPC #
00194484276492
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
SUDDEN STOPS OR TURNS MAY CAUSE LOADS TO SHIFT OR FALL
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 20 CFR 1910.178(m), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.602(c)
Header Background Color
Black
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Header Background Color
Black
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend
Sudden Stops Or Turns May Cause Loads To Shift Or Fall
State Specific Sign
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Average Outdoor Durability
2 yr
Chemical Resistant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 20 CFR 1910.178(m), OSHA 29 CFR 1926.602(c)
Sign Header
Caution
Sign Header Text Color
Yellow
Mirror Print
No
Includes Mounting Hardware
No
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sudden Stops Or Turns May Cause Loads To Shift Or Fall, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.