Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 485P85

  • Mfr # 485P85

  • Zoro # G6280893


product price: $7.19
/ea

Key Features

Header
Caution
Legend
AVOID INJURY. WATCH YOUR STEP.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485P85
Zoro #
G6280893
UPC #
00194484280222
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
AVOID INJURY. WATCH YOUR STEP.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Double-Sided
No
Standards
29 CFR 1910.22(a), ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Header Background Color
Yellow
Header Legend Color
Black
Sign Legend Text Color
Black, Yellow
Sign Header Background Color
Yellow
Sign Format
ANSI/OSHA Format
Graffiti Resistant
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Corrosion Resistant
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Header
Caution
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Sign Header Style
Symbol and Text
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Header Text Color
Black
ANSI Standards
ANSI Z535
State Specific Sign
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend
Avoid Injury. Watch Your Step.
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Avoid Injury. Watch Your Step., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.