Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 485R06

  • Mfr # 485R06

  • Zoro # G6256612


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Fall Hazard. Injury May Result.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485R06
Zoro #
G6256612
UPC #
00194484280420
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Fall Hazard. Injury May Result.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
Header Legend Color
Black
Header Background Color
Yellow
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Header
Caution
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
Metal Detectable
No
Graffiti Resistant
No
Sign Header Style
Symbol and Text
Header Pictogram ID
PPIC-55
Sign Legend Background Color
White
Sign Header Text Color
Black
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Legend
Avoid Injury. Watch Your Step.
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
State Specific Sign
No
Legend Pictogram Description
Slip Hazard
Legend Pictogram ID
PSTF-41
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Mirror Print
No
Anti-Slip Surface
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Avoid Injury. Watch Your Step., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.