Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 486A49

  • Mfr # 486A49

  • Zoro # G6256551


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
Rcra Accumulation Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486A49
Zoro #
G6256551
UPC #
00194484284565
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Rcra Accumulation Area
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
EPA 40 CFR 262, OSHA 29 CFR 1910.1200
ANSI Compliant
No
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
White
Legend Style
Text
Sign Legend Text Color
White
Includes Mounting Hardware
No
Adhesive Style
Permanent
Metal Detectable
No
Glow In The Dark
No
Anti-Slip Surface
No
Number of Printed Sides
1
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Sign Format
Other Format
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Sign Legend Background Color
Red
Write on Surface
No
Sign Legend
Rcra Accumulation Area
Chemical Resistant
No
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.1200
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Rcra Accumulation Area, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.