Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 486A55

  • Mfr # 486A55

  • Zoro # G6254847


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Chemical Spillage
Legend
Must Be Reported Immediately To Plant Supervisory Personnel
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486A55
Zoro #
G6254847
UPC #
00194484284626
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Chemical Spillage
Legend
Must Be Reported Immediately To Plant Supervisory Personnel
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.120 App C (9), OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, White
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Sign Header
Chemical Spillage
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Mounting Location
Wall
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Legend
Must Be Reported Immediately To Plant Supervisory Personnel
Sign Legend Style
Text
Anti-Slip Surface
No
Adhesive Type
Acrylic
Glow In The Dark
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Includes Mounting Hardware
No
Metal Detectable
No
Sign Format
Other Format
Write on Surface
No
Sign Legend Background Color
Blue, White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.120 App C (9)
Material Properties
Flexible
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Must Be Reported Immediately To Plant Supervisory Personnel, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.