Zoro Homepage

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 486D88

  • Mfr # 486D88

  • Zoro # G6304477


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
Caution
Legend
DO NOT ENTER WITHOUT WEARING EYE PROTECTION. VISION DAMAGE CAN RESULT.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486D88
Zoro #
G6304477
UPC #
00194484286934
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT ENTER WITHOUT WEARING EYE PROTECTION. VISION DAMAGE CAN RESULT.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Sign Legend Color
Black, Blue
Header Background Color
Yellow
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.133(a)(1), OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Blue
Sign Format
ANSI/OSHA Format
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.133(a)(1)
Sign Legend Background Color
White
Glow In The Dark
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
State Specific Sign
No
Mirror Print
No
Material Properties
Flexible
Sign Header
Caution
Number of Printed Sides
1
Write on Surface
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Sign Legend
Do Not Enter Without Wearing Eye Protection. Vision Damage Can Result.
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Header Background Color
Yellow
Sign Header Text Color
Black
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter Without Wearing Eye Protection. Vision Damage Can Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.