Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 486R75

  • Mfr # 486R75

  • Zoro # G6266360


product price: $7.29
/ea

Key Features

Header
Danger
Legend
This Magnet Is Always On
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486R75
Zoro #
G6266360
UPC #
00194484291525
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
This Magnet Is Always On
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
Standards
ANSI Z535, Joint Commission Standard EC.02.01.01, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Header Background Color
Red
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Red
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Header
Danger
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Header Pictogram ID
PPIC-61
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Legend Background Color
White
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Write on Surface
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Legend
This Magnet Is Always On
Metal Detectable
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Graffiti Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Magnet Is Always On, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products