Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 486R81

  • Mfr # 486R81

  • Zoro # G6294878


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Warning
Legend
Magnetic Field In Place
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486R81
Zoro #
G6294878
UPC #
00194484291587
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Warning
Legend
Magnetic Field In Place
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Background Color
Orange
Standards
ANSI Z535, Joint Commission Standard EC.02.01.01, OSHA 29 CFR 1910.145
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Mirror Print
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
No
State Specific Sign
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Legend Background Color
Orange
Graffiti Resistant
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Header Background Color
Black, Orange
Sign Header
Warning
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Legend
Magnetic Field In Place
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Magnetic Field In Place, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.