Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 486R97

  • Mfr # 486R97

  • Zoro # G6318529


product price: $7.19
/ea

Key Features

Header
Caution
Legend
DO NOT WALK ON CONVEYORS. FALL WILL RESULT IN INJURY.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486R97
Zoro #
G6318529
UPC #
00194484291747
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT WALK ON CONVEYORS. FALL WILL RESULT IN INJURY.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Yellow
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Text Color
Black, Red
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Includes Mounting Hardware
No
Sign Legend Background Color
White
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Corrosion Resistant
No
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Metal Detectable
No
Mirror Print
No
Sign Legend
Do Not Walk On Conveyors. Fall Will Result In Injury.
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Yellow
Sign Header Text Color
Black
State Specific Sign
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Chemical Resistant
No
Anti-Slip Surface
No
Sign Header
Caution
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Walk On Conveyors. Fall Will Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.