Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 486T39

  • Mfr # 486T39

  • Zoro # G6266537


product price:  $7.29
/ea

Key Features

Header
Caution
Legend
ONLY AUTHORIZED PERSONNEL ALLOWED TO OPERATE THIS EQUIPMENT
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486T39
Zoro #
G6266537
UPC #
00194484292133
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
ONLY AUTHORIZED PERSONNEL ALLOWED TO OPERATE THIS EQUIPMENT
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Background Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Sign Header Style
Text
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Adhesive Type
Acrylic
State Specific Sign
No
Sign Legend Background Color
Yellow
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Header
Caution
Graffiti Resistant
No
Protective Coating
No Protective Coating
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Header Text Color
Yellow
Corrosion Resistant
No
Sign Legend
Only Authorized Personnel Allowed To Operate This Equipment
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
ANSI 969 Compliant
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Only Authorized Personnel Allowed To Operate This Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products