Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 486T52

  • Mfr # 486T52

  • Zoro # G6295803


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486T52
Zoro #
G6295803
UPC #
00194484292256
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
STAY CLEAR. AUTOMATIC EQUIPMENT MAY START AT ANYTIME.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Yellow
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Legend
Stay Clear. Automatic Equipment May Start At Anytime.
Header Pictogram ID
PPIC-55
Graffiti Resistant
No
Sign Header Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Header
Caution
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Includes Mounting Hardware
No
Write on Surface
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Anti-Slip Surface
No
Legend Pictogram Description
Machinery
Corrosion Resistant
No
Mirror Print
No
ANSI 969 Compliant
No
Material Properties
Flexible
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PEQM-75
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Yellow
Metal Detectable
No
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Stay Clear. Automatic Equipment May Start At Anytime., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products