Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 486X13
Mfr # 486X13
Zoro # G6254223
product price: $6.89
/eaSold in multiples of 4 for $27.56
Key Features
Header
Caution
Legend
Stand Clear of Door
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
486X13
Zoro #
G6254223
UPC #
00194484295813
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Stand Clear Of Door, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.