Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 486X20

  • Mfr # 486X20

  • Zoro # G6283617


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
This Gate Must Be Kept Locked
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486X20
Zoro #
G6283617
UPC #
00194484295882
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
This Gate Must Be Kept Locked
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Glow In The Dark
No
Anti-Slip Surface
No
Graffiti Resistant
No
State Specific Sign
No
Number of Printed Sides
1
Sign Legend Style
Text
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Header Text Color
White
Mirror Print
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
This Gate Must Be Kept Locked
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Gate Must Be Kept Locked, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.