Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 486Z38

  • Mfr # 486Z38

  • Zoro # G6276833


product price: $7.19
/ea

Key Features

Header
Notice
Legend
Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486Z38
Zoro #
G6276833
UPC #
00194484298012
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black
Header Background Color
Blue
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Mirror Print
No
Sign Header Background Color
Blue
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Authorized Personnel Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Includes Mounting Hardware
No
Material Properties
Flexible
Corrosion Resistant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header
Notice
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Legend Background Color
White
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
Sign Header Style
Text
ANSI Standards
ANSI Z535
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.