Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 487W86

  • Mfr # 487W86

  • Zoro # G6528818


product price: $3.89
/ea

Key Features

Header
Caution
Legend
Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487W86
Zoro #
G6528818
UPC #
00194484299101
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Low Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure - 250 Psig (1.7Mpa)
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253(c)(3)(v)
Header Background Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Metal Detectable
No
Mirror Print
No
Anti-Slip Surface
No
Sign Legend
Low-Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure=250Psig (1.7Mpa)
Maximum Service Temperature
176 Degrees F
Sign Header Style
Text
Number of Printed Sides
1
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Header
Caution
Sign Header Background Color
Black
Write on Surface
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253(c)(3)(v)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low-Pressure Manifold Do Not Connect High-Pressure Cylinders Maximum Pressure=250Psig (1.7Mpa), Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.