Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 478P19

  • Mfr # 478P19

  • Zoro # G5871323


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
EQUIPMENT BEING SERVICED DO NOT OPERATE/EQUIPO EN REPARACION NO OPERAR
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478P19
Zoro #
G5871323
UPC #
00194484218720
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
EQUIPMENT BEING SERVICED DO NOT OPERATE/EQUIPO EN REPARACION NO OPERAR
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Header Background Color
Black, Red
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Chemical Resistant
No
Sign Header Style
Text
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Metal Detectable
No
Sign Legend
Equipment Being Serviced Do Not Operate/Equipo En Reparacion No Operar
Glow In The Dark
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Protective Coating
No Protective Coating
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header
Danger
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Equipment Being Serviced Do Not Operate/Equipo En Reparacion No Operar, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.