Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, Spanish

  • Mfr # 471M29

  • Zoro # G5268020


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
Cilindros Vacios
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471M29
Zoro #
G5268020
UPC #
00194484014551
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Cilindros Vacios
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
Blue
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Sign Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
White
Sign Format
Other Format
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
Blue
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header
No Header
Number of Printed Sides
1
Glow In The Dark
No
Write on Surface
No
Sign Legend
Cilindros Vacios
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Mirror Print
No
Metal Detectable
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Other Format, Sign Legend Cilindros Vacios, Sign Legend Background Color Blue, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.