Zoro Homepage

Safety Sign, 7 in Height, 17 in Width, Polyethylene, Vertical Rectangle, English

  • Mfr # 475C21

  • Zoro # G5166423


product price: $9.29
/ea
Sold in multiples of 2 for $18.58

Key Features

Header
Caution
Legend
Watch Your Fingers And Your Hands
Width
17 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475C21
Zoro #
G5166423
UPC #
00194484033637
Country of Origin
United States

Dimensions

Width
17 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Watch Your Fingers And Your Hands
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Maximum Service Temperature
168 Degrees F
Glow In The Dark
No
Number of Printed Sides
1
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Header Background Color
Black
Write on Surface
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Mirror Print
No
State Specific Sign
No
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Chemical Resistant
Yes
Sign Legend
Watch Your Fingers And Your Hands
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Fingers And Your Hands, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.