Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 5 in Width, Polyethylene, Vertical Rectangle, English

  • Mfr # 465N49

  • Zoro # G5638171


product price: $11.39
/ea
Sold in multiples of 2 for $22.78

Key Features

Sign Material
Polyethylene
Legend
Fire Alarm
Width
5 in
Thickness
0.07 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465N49
Zoro #
G5638171
UPC #
00194484054106
Country of Origin
United States

Dimensions

Width
5 in
Thickness
0.07 in
Height
7 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
Fire Alarm
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Application
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Average Outdoor Durability
3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165
Minimum Service Temperature
-50 Degrees F
ANSI 969 Compliant
No
Sign Header
No Header
Includes Mounting Hardware
No
Mirror Print
No
Outdoor Life Expectancy
3 yr
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Format
Other Format
Minimum Application Temperature
-50 Degrees F
Corrosion Resistant
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Chemical Resistant
No
Glow In The Dark
Yes
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
State Specific Sign
No
Maximum Service Temperature
190 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend
Fire Alarm
Mounting Pattern
4 Corner
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Alarm, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.