Zoro Homepage

Safety Sign, 7 in Height, 5 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 469K98

  • Zoro # G5355618


product price: $2.69
/ea

Key Features

Header
Caution
Legend
Lock Out For Safety
Width
5 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469K98
Zoro #
G5355618
UPC #
00194484042677
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Lock Out For Safety
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Lock Out For Safety
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Graffiti Resistant
No
Corrosion Resistant
No
Sign Header Background Color
Black
Sign Mounting Location
Wall
Legend Pictogram Description
Lock
Average Outdoor Durability
2 yr
Legend Pictogram ID
PPIC-76
State Specific Sign
No
Metal Detectable
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Mirror Print
No
Sign Header
Caution
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Write on Surface
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out For Safety, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.