Zoro Homepage

Safety Sign, 7 in Height, 5 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 469L15

  • Zoro # G5794719


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Caution
Legend
This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury.
Width
5 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469L15
Zoro #
G5794719
UPC #
00194484161507
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Header Legend Color
Black
Header Background Color
Yellow
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header Background Color
Yellow
Legend Pictogram ID
PPIC-76
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Protective Coating
No Protective Coating
Header Pictogram ID
PPIC-55
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
Lock
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Legend
This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury.
Corrosion Resistant
No
Number of Printed Sides
1
Sign Header
Caution
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
State Specific Sign
No
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Legend Background Color
White
Metal Detectable
No
Material Properties
Flexible
Mirror Print
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.