Zoro Homepage

Safety Sign, 7 in Height, 5 in Width, Vinyl, Vertical Rectangle, English, Spanish

  • Mfr # 476D20

  • Zoro # G5839290


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger/Peligro
Legend
Poison/Veneno
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476D20
Zoro #
G5839290
UPC #
00194484186005
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Poison/Veneno
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Text Color
Black
Anti-Slip Surface
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Chemical Resistant
No
Sign Header Style
Text
Includes Mounting Hardware
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Protective Coating
No Protective Coating
Mirror Print
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Metal Detectable
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Header
Danger/Peligro
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Legend
Poison/Veneno
Sign Header Text Color
White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Poison/Veneno, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.