Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 5 in Width, Vinyl, Vertical Rectangle, Spanish

  • Mfr # 476D81

  • Zoro # G5814282


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
Danger/Peligro
Legend
Sustancias Quimicas sas
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476D81
Zoro #
G5814282
UPC #
00194484186562
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Sustancias Quimicas sas
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Mirror Print
No
State Specific Sign
No
Adhesive Style
Permanent
Glow In The Dark
No
Corrosion Resistant
No
Sign Header Style
Text
Anti-Slip Surface
No
Includes Mounting Hardware
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Legend Background Color
White
Sign Legend
Sulfuric Acid/Acido Sulfurico
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Graffiti Resistant
No
Metal Detectable
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
Sign Header
Danger/Peligro
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Sulfuric Acid/Acido Sulfurico, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.