This item is Discontinued.

Condor Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English 56LP99

Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English (Discontinued)

  • Mfr # 56LP99
  • Zoro # G1898035
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56LP99
Zoro #
G1898035
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
Yes
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Sign Header
No Header
Average Outdoor Durability
1 to 3 yr
Sign Format
Other Format
Mirror Print
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Legend Background Color
Green, Red, White
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Legend Text Color
Black, White
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Sign Legend
No Smoking Electronic Cigarettes Allowed W/Symbol
Material Properties
Rigid
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Electronic Cigarettes Allowed W/Symbol, Sign Legend Background Color Green, Red, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.