Zoro Homepage

Safety Sign, 7 inx10 in, Vinyl, 478C59

  • Mfr # 478C59

  • Zoro # G5816653


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Notice
Legend
DO NOT PARK IN DRIVEWAY
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478C59
Zoro #
G5816653
UPC #
00194484210540
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Parking Sign
Header
Notice
Legend
DO NOT PARK IN DRIVEWAY
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1926.601; OSHA 29 CFR 1910; OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Number of Printed Sides
1
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Legend
Do Not Park In Driveway
Graffiti Resistant
No
Glow In The Dark
No
Protective Coating
No Protective Coating
State Specific Sign
No
Sign Header Background Color
Blue
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Mirror Print
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.601, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Corrosion Resistant
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Header
Notice
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Park In Driveway, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.