Safety Sign, 7 inx10 in, Vinyl, 478C66
Mfr # 478C66
Zoro # G5806567
product price: $6.89
/eaSold in multiples of 4 for $27.56
Key Features
Header
Notice
Legend
DO NOT PARK IN FRONT OF DOOR
Width
10"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
478C66
Zoro #
G5806567
UPC #
00194484210601
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Park In Front Of Door, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.