Safety Sign, 7 inx10 in, Vinyl, 478C80
Mfr # 478C80
Zoro # G5895701
product price: $7.29
/eaKey Features
Header
Notice
Legend
NO PARKING
Width
10"
Height
7"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
478C80
Zoro #
G5895701
UPC #
00194484210724
Country of Origin
United States
Dimensions
Width
10"
Height
7"
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Parking, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.