This item is Discontinued.

Condor Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English 56LR04

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (Discontinued)

  • Mfr # 56LR04
  • Zoro # G1898297
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56LR04
Zoro #
G1898297
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Legend
No Smoking Electronic Cigarettes Allowed W/Symbol
Minimum Application Temperature
-40 Degrees F
Sign Legend Text Color
Black, White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
Sign Legend Background Color
Green, Red, White
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Number of Printed Sides
1
Mirror Print
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Material Properties
Flexible
Average Outdoor Durability
2 yr
Glow In The Dark
No
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking Electronic Cigarettes Allowed W/Symbol, Sign Legend Background Color Green, Red, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.