This item is Discontinued.

Condor Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English 56LR14

Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English (Discontinued)

  • Mfr # 56LR14
  • Zoro # G1898078
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56LR14
Zoro #
G1898078
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Glow In The Dark
No
Sign Legend
No Smoking Or Vaping.
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend Text Color
Black, Red
Anti-Slip Surface
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Corrosion Resistant
No
State Specific Sign
No
Sign Header Text Color
White, Yellow
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Sign Header Background Color
Red
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Or Vaping., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.