Zoro Homepage

Safety Sign, 7" W, 10" H, 0.004" Thickness

  • Mfr # 470A12

  • Zoro # G5569179


product price: $3.89
/ea

Key Features

Sign Material
Vinyl
Legend
A: ORDINARY COMBUSTIBLES, WOOD, PAPER, TEXTILES, ETC. B: FLAMMABLE LIQUIDS OILS, PAINTING, GREASES C: ELECTRICAL EQUIPMENT
Width
7 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470A12
Zoro #
G5569179
UPC #
00194484090753
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend A: Ordinary Combustibles, Wood, Paper, Textiles, Etc. B: Flammable Liquids Oils, Painting, Greases C: Electrical Equipment, Sign Legend Background Color Red; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.