Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" W, 10" H, 0.004" Thickness

  • Mfr # 470A35

  • Zoro # G5593627


product price: $3.89
/ea

Key Features

Sign Material
Vinyl
Legend
FIRE EXTINGUISHER KEEP CLEAR AT ALL TIMES
Width
7 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470A35
Zoro #
G5593627
UPC #
00194484090982
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
FIRE EXTINGUISHER KEEP CLEAR AT ALL TIMES
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header
No Header
Legend Style
Symbol and Text
Legend/Background Color
Red/White
Legend Color
Black, Red, White
Sign Legend Text Color
Black, Red, White
Write on Surface
No
Metal Detectable
No
Application
Indoor Only
Mirror Print
No
Sign Header
No Header
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Mounting Location
Wall
State Specific Sign
No
Average Outdoor Durability
2 yr
Legend Pictogram ID
PFXG-145
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Glow In The Dark
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Number of Printed Sides
1
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Legend Pictogram Description
Fire Extinguisher
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Sign Legend
Fire Extinguisher Keep Clear At All Times
Sign Legend Background Color
Red; White
NFPA Standard
NFPA 10
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Keep Clear At All Times, Sign Legend Background Color Red; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.