Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" W, 10" H, 0.010" Thickness, 468A01

  • Mfr # 468A01

  • Zoro # G5600767


product price: $11.99
/ea
Sold in multiples of 2 for $23.98

Key Features

Header
Danger
Legend
Respirator Required
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468A01
Zoro #
G5600767
UPC #
00194484067670
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
Danger
Legend
Respirator Required
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 175 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Red
Sign Legend Text Color
Black
Corrosion Resistant
No
Average Outdoor Durability
3 yr
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Chemical Resistant
No
Write on Surface
No
Minimum Service Temperature
-30 Degrees F
Sign Legend
Respirator Required
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Protective Coating
No Protective Coating
Glow In The Dark
Yes
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Header Style
Symbol and Text
Sign Header
Danger
Sign Legend Background Color
White
Maximum Service Temperature
175 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Header Background Color
Red
Minimum Application Temperature
-30 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Respirator Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.