Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" W, 10" H, 0.010" Thickness, 468K26

  • Mfr # 468K26

  • Zoro # G5616882


product price: $11.99
/ea
Sold in multiples of 2 for $23.98

Key Features

Header
Danger
Legend
Hair Net Required
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468K26
Zoro #
G5616882
UPC #
00194484069452
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
Danger
Legend
Hair Net Required
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a),FDA 21 CFR 110.10 (b)(6)
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Text Color
Black
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Glow In The Dark
Yes
Sign Header
Danger
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Maximum Service Temperature
175 Degrees F
Header Pictogram ID
PPIC-61
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-30 Degrees F
Sign Legend Style
Symbol and Text
State Specific Sign
No
Chemical Resistant
No
Sign Legend
Hair Net Required
Sign Header Text Color
White
Write on Surface
No
Adhesive Style
Permanent
Average Outdoor Durability
3 yr
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Legend Pictogram ID
PPEQ-803
Corrosion Resistant
No
Sign Header Background Color
Red
Graffiti Resistant
No
Minimum Service Temperature
-30 Degrees F
Legend Pictogram Description
Hair Net
Number of Printed Sides
1
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Hair Net Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.