Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" W, 10" H, 0.010" Thickness

  • Mfr # 469W71

  • Zoro # G5551207


product price: $11.59
/ea
Sold in multiples of 2 for $23.18

Key Features

Sign Material
Glow Vinyl
Legend
FIRE EXTINGUISHER
Width
7 in
Thickness
0.01 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469W71
Zoro #
G5551207
UPC #
00194484087388
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.01 in
Height
10 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Header
No Header
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Write on Surface
No
Application
Indoor Only
Metal Detectable
No
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Material Properties
Flexible
Glow In The Dark
Yes
Protective Coating
No Protective Coating
Corrosion Resistant
No
Sign Legend Background Color
White
Graffiti Resistant
No
Sign Legend
Fire Extinguisher
Adhesive Style
Permanent
Legend Pictogram Description
Fire Extinguisher
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Maximum Service Temperature
175 Degrees F
Minimum Service Temperature
-30 Degrees F
Adhesive Type
Acrylic
Legend Pictogram ID
PFXG-50
ANSI 969 Compliant
No
Chemical Resistant
No
NFPA Standard
NFPA 10
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
3 yr
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Minimum Application Temperature
-30 Degrees F
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.