Zoro Homepage

Safety Sign, 7" W, 10" H, 0.032" Thickness

  • Mfr # 469X17

  • Zoro # G5555763


product price: $13.09
/ea
Sold in multiples of 2 for $26.18

Key Features

Sign Material
Aluminum
Legend
FIRE EXTINGUISHER.
Width
7 in
Thickness
0.032 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469X17
Zoro #
G5555763
UPC #
00194484087838
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.032 in
Height
10 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.