Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" W, 10" H, 0.032" Thickness

  • Mfr # 469X25

  • Zoro # G5634139


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Sign Material
Aluminum
Legend
FIRE EXTINGUISHER
Width
7 in
Thickness
0.032 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469X25
Zoro #
G5634139
UPC #
00194484087913
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.032 in
Height
10 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Legend/Background Color
Red.White
Legend Color
Red
Sign Legend Text Color
Red
Application
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
NFPA Standard
NFPA 10
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
State Specific Sign
No
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend Background Color
Red, White
Sign Header
No Header
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend
Fire Extinguisher
Number of Printed Sides
1
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.