Zoro Homepage

Safety Sign, 7" W, 10" H, 0.032" Thickness

  • Mfr # 469Y17

  • Zoro # G5637112


product price: $13.09
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Extinguisher Do Not Block/Extinguidor De Incendios No Obstruir
Width
7 in
Thickness
0.032 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469Y17
Zoro #
G5637112
UPC #
00194484088828
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.032 in
Height
10 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Fire Extinguisher Do Not Block/Extinguidor De Incendios No Obstruir, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.