Zoro Homepage

Safety Sign, 7" W, 10" H, 0.055" Thickness, 465Y06

  • Mfr # 465Y06

  • Zoro # G5377570


product price: $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Header
Caution/Precaucion
Legend
Ear Protection Required In This Area/Cuidado En Esta Area Es Obligatorio El Uso De Proteccion Para Los Oidos
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465Y06
Zoro #
G5377570
UPC #
00194484059750
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Ear Protection Required In This Area/Cuidado En Esta Area Es Obligatorio El Uso De Proteccion Para Los Oidos
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Header
Caution/Precaucion
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Metal Detectable
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Sign Header Background Color
Black
Chemical Resistant
Yes
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Header Text Color
Yellow
Write on Surface
No
Sign Legend
Ear Protection Required In This Area/En Esta Area Es Obligatorio El Uso De Proteccion Para Los Oidos
Sign Legend Style
Text
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Ear Protection Required In This Area/En Esta Area Es Obligatorio El Uso De Proteccion Para Los Oidos, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.