Safety Sign, 7" W, 10" H, 0.055" Thickness, 465Z86

  • Mfr # 465Z86

  • Zoro # G5790753


product price: $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Header
Caution/Precaucion
Legend
Hearing Protection Required/Se Requiere Proteccion Auditiva
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465Z86
Zoro #
G5790753
UPC #
00194484201197
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Hearing Protection Required/Se Requiere Proteccion Auditiva
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend
Hearing Protection Required/Se Requiere Proteccion Auditiva
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Header Background Color
Black
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Header
Caution/Precaucion
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Mirror Print
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required/Se Requiere Proteccion Auditiva, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.