Zoro Homepage

Safety Sign, 7" W, 10" H, 0.055" Thickness, 466F04

  • Mfr # 466F04

  • Zoro # G5363537


product price: $6.39
/ea
Sold in multiples of 3 for $19.17

Key Features

Header
Danger/Peligro
Legend
Ear Protection Required/Se Requiere Proteccion Para Los Oidos
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466F04
Zoro #
G5363537
UPC #
00194484060893
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Ear Protection Required/Se Requiere Proteccion Para Los Oidos, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.