Zoro Homepage

Safety Sign, 7" W, 10" H, 0.055" Thickness, 466F88

  • Mfr # 466F88

  • Zoro # G5157999


product price: $6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Header
Notice/Aviso
Legend
Hearing Protection Must Be Worn In This Area/Es Obligatorio El Uso De Proteccion Auditiva En Esta Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466F88
Zoro #
G5157999
UPC #
00194484008925
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Hearing Protection Must Be Worn In This Area/Es Obligatorio El Uso De Proteccion Auditiva En Esta Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Blue
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Header Background Color
Blue
Chemical Resistant
Yes
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Number of Printed Sides
1
Write on Surface
No
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Material Properties
Rigid
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Hearing Protection Must Be Worn In This Area/Es Obligatorio El Uso De Proteccion Auditiva En Esta Area
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
State Specific Sign
No
Corrosion Resistant
Yes
Sign Header Style
Text
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Header
Notice/Aviso
Minimum Service Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hearing Protection Must Be Worn In This Area/Es Obligatorio El Uso De Proteccion Auditiva En Esta Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.