Zoro Homepage

Safety Sign, 7" W, 10" H, 0.055" Thickness, 466T97

  • Mfr # 466T97

  • Zoro # G5569127


product price: $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Header
Caution/Precaucion
Legend
Safety Glasses Required In This Area/Se Requieren Anteojos De Seguridad En Esta Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466T97
Zoro #
G5569127
UPC #
00194484148775
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Safety Glasses Required In This Area/Se Requieren Anteojos De Seguridad En Esta Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Header Legend Color
Yellow
Sign Legend Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Write on Surface
No
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Legend
Safety Glasses Required In This Area/Se Requieren Anteojos De Seguridad En Esta Area
Sign Header Text Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Sign Legend Style
Text
Mirror Print
No
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Rigid
Sign Header
Caution/Precaucion
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required In This Area/Se Requieren Anteojos De Seguridad En Esta Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.